This item is Discontinued.

This item is Discontinued.
Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALEBN41B19
- Zoro #
- G206434521
- UPC #
- 42167000189
- Country of Origin
- China
Details
- Color
- Black
- Weight
- 44.1 lbs
- Features
- Pneumatic Seat Height Adjustment
- Application
- General Office & Task
- Includes
- Arms
- Standards
- CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Weight Capacity (text)
- Supports Up to 250 lb
Description
Enhance your workspace and add much needed comfort with a leather-bonded, high-back chair. Constructed with plush padding, integrated lumbar support, and padded armrests to deliver optimal support for your neck, back, and shoulders. The pneumatic height adjustment lets you customize the position to fit your body and workspace. Use the adjustable tilt to find and lock the chair at the perfect angle. Includes durable, rolling casters and a five-star base to easily maneuver over tile or carpeted floors. Some assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.