Shop VEGA
See all product information
Create Account
Hex Ball L-Key (Long), 1.5 mm
- Mfr # HB015L
- Zoro # G206451245
product price:Â
$
0.81
/ea
Sold in multiples of 20 for
$16.20
Key Features
Finish
Manganese Phosphate
Arm Length
14mm
Tip Shape
Hex & Hex Ball
Blade Material
S2 Modified Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB015L
- Zoro #
- G206451245
- UPC #
- 843854005551
- Country of Origin
- Taiwan, Province of China
- Item
- L-Key
- Finish
- Manganese Phosphate
- Tip Shape
- Hex & Hex Ball
- Blade Material
- S2 Modified Steel
Dimensions
- Tip Size
- 1.5mm
- Arm Length
- 14mm
Description
Hex Ball L-Key (Long),1.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.