This item is Discontinued.

This item is Discontinued.
Wall Pack, 4000K, 6144 lm, 120 V AC, 48 W (Discontinued)
Mfr #
BWPG3-15-48-1-4080-Z/ZT
Zoro #
G206598506
Country of Origin United States
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWPG3-15-48-1-4080-Z/ZT
- Zoro #
- G206598506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 3/8 in
- Height
- 9 5/16 in
- Length
- 7 1/8 in
- Recommended Mounting Height
- 12 to 18 ft
Details
- Item
- Wall Pack
- Voltage
- 120 V AC
- Light Technology
- LED
- Fixture Sensor Type
- No Sensor Included
- Lumens
- 6,144 lm
- Lamp Watts
- 48 W
- Fixture Housing Material
- Die-Cast Aluminum
- Fixture Housing Color
- Bronze
- Color Rendering Index
- 80
- Max. Operating Temp.
- 50 Degrees C
- Housing Finish
- Textured Architectural Bronze Powder Coated
- Min. Operating Temp.
- -104 Degrees F
- Warranty
- 15 yr
- Rated Life
- 200,000 hr
- Color Temperature
- 4000K
- LED Driver Style
- AC Direct
- Special Features
- Designed to Replace HID Lighting Systems, No DC Power Supply
- Standards
- ETL Listed, UL 8750
- Fixture Lens Material
- Prismatic Borosilicate Glass
Description
LED Wall Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.