This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F05.02.1519
- Zoro #
- G206868128
- UPC #
- -
- Country of Origin
- France
Dimensions
- Container Size
- 265 gal
Details
- Item
- Firefighting Foam
- Biodegradable
- Yes
- Concentration Type
- Concentrated
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
- Formulation
- Ethanol, Alkyl Betaine, Lauryl Alcohol
- Container Type
- Tote
- Non-Toxic
- Yes
- Concentration
- 3 %
Description
Firefighting Foam, Biodegradable Yes, Container Size 265 gal, Container Type Tote, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Betaine, Lauryl Alcohol, Non-Toxic Yes, Concentration Type Concentrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.