Shop KISHIGO

FR Safety Vest, Lime, 3XL, 2

  • Mfr # F442-3X
  • Zoro # G206888218

product price: 
$
80.79
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F442-3X
Zoro #
G206888218
UPC #
801094103536
Country of Origin
Multiple
Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Flame-Resistant Properties
Flame-Resistant
Number of Inside Pockets
3
Reflective Tape Attachment Type
Laminated
Reflective Stripe Main Color
Silver
Passes ASTM F6413 Flame Test
D6413
Reflective Tape Type
Glass Bead
UV-Resistant Material
No
Cooling Method
Not Available
Cooling
No
Reflective Stripe Border Color
None
Safety Vest Style
Standard
Legend
No
Includes Tablet Pocket
No
Includes LED Lights
No
Vest Front Style
Solid
Anti-Static
No
Pocket Location
Left Chest
Breakaway
No
Covered Pocket Locations
Internal Pockets
Horizontal Stripe Type
Single
Reflective Stripe Color
Silver
Arc Flash PPE Category
2
Number of Outside Pockets
0
Fall Protection Compatible
No
Reflective Stripe Location
Shoulders, Torso
Features
Arc Flash-Rated
Safety Features
Arc Flash-Rated
Expandable
No
Includes Microphone Tab
No
Reinforced Pocket Locations
One inside left chest 2-tier, 4-division pencil pocket., Two lower inside patch pockets
Fabric Construction
Solid
Vest Back Style
Solid
Total Number of Pockets
3
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Standards
ANSI 107, ASTM F1506, NFPA 70E-2012
ANSI Type
Type R
ATPV Rating
8.9 cal/sq cm
Safety Vest Legend
None
Reflective Stripe Border Type
None
Vest Features
Chest Pocket
Front Closure
Hook-and-Loop
Shell Material
Modacrylic
Wire Color
Lime
Traction Material
Modacrylic

Dimensions

Size
3XL
Maximum Chest Size
58 in
Vest Size
2XL, 3XL, 4XL, 5XL, L, M, XL
Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Length
29 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

LIME FR PRO SERIES VEST, ANSI Class 2, Vest Size 2XL, 3XL, 4XL, 5XL, L, M, XL, Gender Unisex, ATPV Rating 8.9 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 0, Standards ANSI 107, ASTM F1506, NFPA 70E-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.