Shop ARIAT

Men's Western Boot, 7 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G206898132


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G206898132
UPC #
889359266356
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Waterproof Type
None
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Last Number or Name
Groundbreaker Met - 10020063
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Footwear Style
Western Boot
Footwear Closure Type
Pull On
Insole Material
Polyurethane
Heel Style
Defined Heel
Insole Color
Black/Green
Conductive
No
Midsole Material
EVA
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Upper Boot Material
Leather; Suede
Outsole Color
Black
Standards
ASTM F2413-11
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Toe Shape
Square
Metal Chip Resisting Sole
No
Footwear Construction
Cemented
Upper Color
Brown
Insole System
Rebound
Outsole Technology
Duratread(TM)
Metatarsal Guard
Internal
CSA Footwear Standard
No Puncture Protection
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
Yes
Oil Resisting Sole
Yes
Closure Type
Pull-On
Upper Material Description
Suede
Insulated
No
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Shank Material
Nylon
Lugs
Rubber
Ninety Degree Heel
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Resists
Oils, Slips
Wide Toe Cap
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Completely Non Metallic
No
Non-Marking Upper
Yes
Toe Style
Square Toe
Liner Material
Mesh
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Insole Technology
Rebounding
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.69
Construction
Cemented
Toe Cap Material
Steel
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.84
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.72
CSA Standards Met
No Puncture-Resistant Sole
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Suede
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.