Shop ARIAT

Men's Western Boot, 8 1/2 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G206898163


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G206898163
UPC #
889359266516
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Slip Resistant
Yes
Footwear Construction
Cemented
Liner Material
Mesh
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Upper Boot Material
Leather; Suede
Upper Color
Brown
Predominant Footwear Color
Brown
Closure Type
Pull-On
Outsole Technology
Duratread(TM)
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Conductive
No
Last Number or Name
Groundbreaker Met - 10020063
Ninety Degree Heel
Yes
Insole Material
Polyurethane
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Insole Color
Black/Green
Max. Heat Rating
572 Degrees F
Metatarsal Guard
Internal
Insulation Type
None
Shank Material
Nylon
Upper Material Description
Suede
Outsole Color
Black
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Midsole Material
EVA
For Outdoor Traction
Yes
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Insulated
No
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Toe Style
Square Toe
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Footwear Shank
Yes
Lugs
Rubber
Standards
ASTM F2413-11
Heel Style
Defined Heel
Toe Shape
Square
Insole System
Rebound
Footwear Construction Type
Cemented
Heat Resistant
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Footwear Style
Western Boot
Resists
Oils, Slips
Insole Technology
Rebounding
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Dry
0.72
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.84
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.69
Style Family
Western Boot
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Suede
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.