Shop ARIAT

Men's Western Boot, 7 1/2 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G206898255


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G206898255
UPC #
889359266493
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Height
10 in
Boot Height
10 in
Footwear Width
EE
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Insole Material
Polyurethane
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Upper Boot Material
Leather; Suede
Outsole Technology
Duratread(TM)
Manufacturers Suggested Sole Slip Rating
Better
Outsole Color
Black
Resists
Oils, Slips
Chemical Resisting Sole
Yes
Closure Type
Pull-On
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Heat Resistant
Yes
Toe Shape
Square
Footwear Sole Pattern
Exclusive Design
Insole Color
Black/Green
Insole System
Rebound
Insulated
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Heel Style
Defined Heel
Shank Material
Nylon
Footwear Shank
Yes
Liner Material
Mesh
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Waterproof Type
None
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Toe Style
Square Toe
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Footwear Construction
Cemented
Conductive
No
Slip Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Insulation Type
None
For Outdoor Traction
Yes
Midsole Material
EVA
Last Number or Name
Groundbreaker Met - 10020063
Static Dissipative
No
Removable Insole
Yes
Footwear Style
Western Boot
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Lugs
Rubber
Metal Chip Resisting Sole
No
Upper Color
Brown
Oil Resisting Sole
Yes
Upper Material Description
Suede
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.48
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Style Family
Western Boot
Insole Technology
Rebounding
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Suede
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.