Shop MANPLOW
See all product information
Create Account
Extensions for MANPLOW U Handle
- Mfr # TALLEXT
- Zoro # G206905526
product price:Â
$
19.79
/ea
Key Features
Material
Aluminum
Color
Silver
Compatible Product Type
Snow Plow
Overall Width
6 in
Compatible Manufacturer Model Number
POWERU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TALLEXT
- Zoro #
- G206905526
- UPC #
- 759126631680
- Country of Origin
- United States
- Item
- Handle Extension
- Material
- Aluminum
- Color
- Silver
- Compatible Product Type
- Snow Plow
- Compatible Manufacturer Model Number
- POWERU
- Product Type
- Handle Extension
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 6 in
Description
Extensions for MANPLOW U Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.