Electrical Degreaser, 15 oz Aerosol Spray Can, Liquid

  • Mfr # SC0749000

  • Zoro # G2069225


product price:  $10.55
/ea

Key Features

Container Type
Aerosol Spray Can
Size
15 oz
Cleaner Form
Liquid
Degreaser Application
Relays, Air Tools, Wire Rope, Gears, Molds, Sprockets, Clutches, Brakes, Dies, Locks, Generators, Chains, Radar Equipment
Fragrance
Unscented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC0749000
Zoro #
G2069225
UPC #
075577907496
Country of Origin
Dominican Republic

Dimensions

Size
15 oz
Degreaser Container Size
16 oz.
Cleaner Container Size
15 oz
Container Size
15 oz

Details

Item
Electrical Degreaser
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Degreaser Application
Relays, Air Tools, Wire Rope, Gears, Molds, Sprockets, Clutches, Brakes, Dies, Locks, Generators, Chains, Radar Equipment
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Contains
Acetone
Net Weight
15 oz
Degreaser NSF Rating
K2
Cleaner Container Type
Aerosol Can
Form
Aerosol
Degreaser Item
Degreaser
Dielectric Strength
16,800V
Features
Leaves No Residue
Standards
NSF Rated
VOC Content
45%
Sub-Category
Electrical and Electronics Degreasers
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Flash Point
1 Degrees F
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser Container Type
Aerosol Can
Nonflammable
No
Application
Electrical, Facility Maintenance
Includes
Extension Tube
pH Level
7
pH Value
Neutral
Product Series
EL749
Plastic Safe
No
NSF Rating
K2
Base Formula
Solvent Based

Description

Electrical Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable No, Plastic Safe No, Dielectric Strength 16,800V, Application Electrical, Facility Maintenance, pH Value Neutral, pH Level 7, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.