Bare Eco-Forward Paper Cold Cups, 16 oz, Green/White, PK1000

  • Mfr # RW16BB-JD110
  • Zoro # G207056036
product price: 
$
252.99
/pk of 1000, $0.25/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
Green/White
Disposables Product Grouping
Cold
Material
Wax-Coated Paper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW16BB-JD110
Zoro #
G207056036
UPC #
-
Country of Origin
United States

Details

Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
Green/White
Disposables Product Grouping
Cold
Material
Wax-Coated Paper
Capacity
16 oz
Color
Multi
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved, ProPlanet Seal
For Use With
L16BL-0100, 668NS, DLR16-0090, DLW16
Item Weight
Medium-Weight
Recyclable
No
USDA Certified Bio-based Products
No
Standards
Compost Manufacturing Alliance (CMA) Approved, Conforms to ASTM D6868 Standards
Bio-Based
No
Weight
Medium-Weight
Individually Wrapped or Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup
Compatible Manufacturer Lid Part Number
DLR16-0090, DNR16-0090, L16BL-0100, LC16BL-0099
Coating or Lining
Wax
BPI Certified
No
Pattern
Bare
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Number of Cups Included
1,000
Maximum Capacity
16 oz
Compostable
Commercially Compostable
SFI Certified
No
Number of Cups per sleeve
50
Type
Cold Cup
Disposable Foodware Capacity
16 oz
Green Environmental Attribute
Made with Biobased Content and Renewable Resources.

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Multi, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number DLR16-0090, DNR16-0090, L16BL-0100, LC16BL-0099, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Bare, Recyclable No, SFI Certified No, Standards Compost Manufacturing Alliance (CMA) Approved, Conforms to ASTM D6868 Standards

Ratings & reviews