Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051388799
- Zoro # G207111209
product price:Â
$
59.39
/ea
Key Features
Application
High-Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Flux Classification
ROL0
For Joining
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051388799
- Zoro #
- G207111209
- UPC #
- 037103351951
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 0.8 mm
Details
- Item
- Solder Wire
- Application
- High-Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- Flux Classification
- ROL0
- For Joining
- Metal
- Solder Series
- SAC L0
- Melting Temperature (Maximum)
- 430 Degrees F
- Flux Type
- No-Clean
- Form
- Flux-Cored Wire
- Features
- 100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux
- Material Composition
- 96.5% Tin, 3% Silver, 0.5% Copper
- Flux Requirement
- Contains Flux Core
- Weight
- 250 g
- Melting Temperature (Minimum)
- 422 Degrees F
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.8 mm, Weight 250 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROL0, Solder Series SAC L0, For Joining Metal, Application High-Soldering Temperature, Container Type Spool
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.