Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051387699
- Zoro # G207111230
product price:Â
$
92.49
/ea
Key Features
Application
High-Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Solder Series
SC M1
Features
Applicable on Dirty and Oxidized Materials, Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0051387699
- Zoro #
- G207111230
- UPC #
- 037103352040
- Country of Origin
- Japan
- Item
- Solder Wire
- Application
- High-Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- Solder Series
- SC M1
- Features
- Applicable on Dirty and Oxidized Materials, Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
- Flux Classification
- ROM1
- Material Composition
- 99.3% Tin, 0.7% Copper
- Melting Temperature (Maximum)
- 442 Degrees F
- For Joining
- Metal
- Weight
- 500 g
- Flux Requirement
- Contains Flux Core
- Flux Type
- No-Clean
- Form
- Flux-Cored Wire
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.7 Percent Copper, Wire Diameter 0.5 mm, Weight 500 g, Melting Temperature (Maximum) 442 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SC M1, For Joining Metal, Application High-Soldering Temperature, Container Type Spool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.