Vaccine/Procedure Caddy, 12.6 in L
- Mfr # VAXCADS
- Zoro # G207150079
product price:Â
$
95.29
/ea
Key Features
Product Type
Vaccine/Procedure Caddy
Compatible Product Type
IV Start Supplies, Phlebotomy Supplies, Vaccine Administration Supplies, Syringes, Alcohol Wipes
Overall Width
9 1/4 in
Material
Polycarbonate
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAXCADS
- Zoro #
- G207150079
- UPC #
- -
- Country of Origin
- United States
- Item
- Vaccine/Procedure Caddy
- Product Type
- Vaccine/Procedure Caddy
- Compatible Product Type
- IV Start Supplies, Phlebotomy Supplies, Vaccine Administration Supplies, Syringes, Alcohol Wipes
- Material
- Polycarbonate
- Color
- Clear
- Shell Material
- Polycarbonate
- Wire Color
- Clear
- Traction Material
- Polycarbonate
Dimensions
- Overall Width
- 9 1/4 in
- Overall Length
- 12 5/8 in
- Overall Height
- 2 1/2 in
- Wire Rope Length
- 12 5/8 in
- Length
- 12 5/8 in
Description
Vaccine/Procedure Caddy, Number of Compartments Not Applicable, Material Polycarbonate, Color Clear, Overall Height 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.