This item is Discontinued.
This item is Discontinued.
Soup Spoon, White, Heavy, PK1000 (Discontinued)
Mfr #
BWKSSHWPPWIW
Zoro #
G207150116
UPC # 10749507977565
Country of Origin China
Category Disposable Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKSSHWPPWIW
- Zoro #
- G207150116
- UPC #
- 10749507977565
- Country of Origin
- China
Dimensions
- Length
- 6.02"
Description
Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.