V-SHOCK EDGE Leading Edge Personal Fall Limiter Self-Retracting Lifeline, 10 ft. Length, Aluminum

  • Mfr # VSLEW-031-PE-A

  • Zoro # G207167190


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSLEW-031-PE-A
Zoro #
G207167190
UPC #
641817264133
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Length
10 ft
Lifeline Diameter
3 5/8 mm
Lifeline Width
1 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Black, Green
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
V-SHOCK EDGE Leading Edge Personal Fall Limiter
Anchorage End Connection
Carabiner
SRL Housing Material
Glass-Filled Nylon
Visual Load Indicator
Yes
Anchoring Location
Overhead or Foot Level
ANSI SRL Type
SRL-P
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
ANSI Standards Met
ANSI Z359.14
Minimum Weight Capacity
130 lb
RFID Equipped
Yes
Lifeline Material
HMPE
ANSI SRL Class (2021)
Class 2
Rescue Method
Assisted
Rescue Mode
Lower
Sealed
No
Weight Capacity - Leading Edge Application
310 lb
OSHA Standards Met
OSHA
Other Standards
CSA Z259.2.2
Minimum User Weight
130 lb
Replaceable Lifeline
Yes

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products