This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T200
- Zoro #
- G207167619
- UPC #
- 697666419514
- Country of Origin
- Canada
Dimensions
- Overall Height
- 48 5/8 in
- Diameter
- 22 in
- Manufacturers Warranty Length
- 5 yr Limited Tank Warranty
- Inlet Diameter
- 1 1/4 in
- Tank Diameter
- 22 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Epoxy Coated Diaphragm Tanks
- Inlet
- 1 1/4 in
- Drawdown @ 30-50 PSI
- 20 gpm
- Max. Water Temp.
- 120 Degrees F
- Drawdown @ 40-60 PSI
- 17.4 gpm
- Body Material
- Rubber
- Precharge Pressure
- 38 psi
- Tank Capacity
- 65.1 gal
- Tank Type
- Pre-Charged
- Tank Orientation
- Vertical
- Drawdown @ 20-40 PSI
- 23.9 gpm
- Water Temperature - Maximum
- 120 Degrees F
- Product Type
- Water Tank
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 65.1 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 23.9 gpm, Drawdown @ 30-50 PSI 20 gpm, Drawdown @ 40-60 PSI 17.4 gpm, Overall Height 48 5/8 in, Diameter 22 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.