This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T250
- Zoro #
- G207167657
- UPC #
- 697666419521
- Country of Origin
- Canada
Dimensions
- Overall Height
- 46 in
- Manufacturers Warranty Length
- 5 yr Limited Tank Warranty
- Diameter
- 26 in
- Tank Diameter
- 26 in
- Inlet Diameter
- 1 1/4 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Epoxy Coated Diaphragm Tanks
- Tank Type
- Pre-Charged
- Drawdown @ 30-50 PSI
- 25.9 gpm
- Tank Capacity
- 83.5 gal
- Precharge Pressure
- 38 psi
- Body Material
- Rubber
- Drawdown @ 20-40 PSI
- 30.9 gpm
- Inlet
- 1 1/4 in
- Drawdown @ 40-60 PSI
- 22.5 gpm
- Tank Orientation
- Vertical
- Max. Water Temp.
- 120 Degrees F
- Product Type
- Water Tank
- Water Temperature - Maximum
- 120 Degrees F
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 83.5 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 30.9 gpm, Drawdown @ 30-50 PSI 25.9 gpm, Drawdown @ 40-60 PSI 22.5 gpm, Overall Height 46 in, Diameter 26 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.