Shop SMITH BEARING

Double Sealed Track Roller, Crowned, Alloy Steel, 6 in Dia, 3-1/4 in Wd, 2-1/4 in Bore Dia

  • Mfr # YR-6-XC
  • Zoro # G207200071

product price: 
$
844.99
/ea
Free Shipping & Returns

Key Features

Roller Type
Crowned
Face Design
Plain
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YR-6-XC
Zoro #
G207200071
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
6 in
Roller Width
3-1/4 in
Bore Diameter
2-1/4 in
Overall Length
3 3/8 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Track Roller
Roller Type
Crowned
Face Design
Plain
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Load Direction
Radial
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud
Standards
AS 9100, ISO 9001
Roller Head Type
Crowned
System of Measurement
Inch
Duty Type
Standard
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Seal Type
Contact
Bearing Material Grade
AISI 52100
Seal Material
Acetyl
Static Radial Load Capacity
162,000 lbf
Dynamic Radial Load Capacity
71,400 lbf
Number of Rows
1
Series
YR
Bearing Lubrication
Relubricateable
Roller Style
Yoke

Description

Track Roller, Bore Diameter 2 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 3 3/8 in, Roller Diameter 6 in, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 3 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 71,400 lbf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.