Paper Hot Cups, 10 oz, White, PK1000

  • Mfr # BWKWHT10HCUP
  • Zoro # G207454566
product price: 
$
73.59
/pk of 1000, $0.07/ea

Key Features

Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Type
Hot Cup
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKWHT10HCUP
Zoro #
G207454566
UPC #
10749507978500
Country of Origin
China

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
10 oz
Microwave Safe
No
Disposable Foodware Color
White
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Type
Hot Cup
Basic Foodware Material
Paper
Capacity
10 oz
Color
White
For Use With
Boardwalk Hot Cup Lids for 8 oz to 20 oz Cups
Compatible Manufacturer Lid Part Number
BWKDEERHLIDW, BWKHOTBL1020, BWKHOTBL8
Individually Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Item Weight
Medium-Weight
Bio-Based
No
Weight
Medium-Weight
Number of Cups Included
1,000
SFI Certified
No
Pattern
Patternless
Maximum Capacity
10 oz
Coating or Lining
Poly-Lined
FSC Certified
No
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Number of Cups per sleeve
20
Hot or Cold Cup
Hot Cup
Recyclable
No
BPI Certified
No

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number BWKDEERHLIDW, BWKHOTBL1020, BWKHOTBL8, FSC Certified No, Material Paper, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews