Disposable Coveralls, 2XL, Tyvek, Serged Seam, White

  • Mfr # CVCH11-XXL

  • Zoro # G207461465


product price:  $10.25
/ea
Sold in multiples of 25 for $256.25

Key Features

Color
White
Material
Tyvek
Seam Style
Serged
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CVCH11-XXL
Zoro #
G207461465
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek
Seam Style
Serged
Closure Type
Zipper

Description

DuPont Tyvek 400 TY127SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas Zipper front, attached hood and elasticized wrists and ankles create a hardtopenetrate seal for contaminants DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles


  • •White coveralls
  • •DuPont Tyvek material
  • •Disposable
  • •Attached hood
  • •Elastic border at wrists and ankles
  • •Zippered front
  • •Comfortable and more tailored fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.