Shop CRESCENT
See all product information
Create Account
8" Long Nose Pliers Dipped Handle Pliers
- Mfr # Z6548-06
- Zoro # G207466330
product price:Â
$
25.79
/ea
Key Features
Overall Length
8 in
Material
Alloy Steel
Jaw Width
0.16 in
Jaw Length
3 in
Handle Color
Rawhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z6548-06
- Zoro #
- G207466330
- UPC #
- 037103359513
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 8 in
- Jaw Width
- 0.16 in
- Jaw Length
- 3 in
- Width
- 2.1 in
- Jaw Thickness
- 0.38 in
- Handle Length
- 3.5 in
- Cutting Edge Length
- 0.60 in
Details
- Item
- Z2 8" Long Nose Plier Dipped Handle
- Material
- Alloy Steel
- Handle Color
- Rawhide
- Insulated / Uninsulated
- Uninsulated
- Standards
- ASME
- Handle Style
- Straight
- Finish
- Polished
Description
Z2 8 In. Long Nose Plier Dipped Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.