Shop CRESCENT
See all product information
Create Account
3 Piece Pry Bar Set
- Mfr # FB3PC
- Zoro # G207476698
product price:Â
$
16.85
/ea
Key Features
Type
Pry & Wrecking
Overall Length
10.2 in
Overall Width
1.5 in
Material
Alloy Steel
Finish
Powder Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3PC
- Zoro #
- G207476698
- UPC #
- 037103360649
- Country of Origin
- Viet Nam
- Item
- Pry Bar Set, 3-Piece
- Type
- Pry & Wrecking
- Material
- Alloy Steel
- Finish
- Powder Paint
- Standards
- ANSI
- Tip Finish
- Ground
Dimensions
- Overall Length
- 10.2 in
- Overall Width
- 1.5 in
Description
Pry Bar Set, 3-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.