This item is Discontinued.

This item is Discontinued.
1-3/16" x 10m/33' Shockforce G1 Dual Sided Tape Measure (Discontinued)
Mfr #
L1135CME-02
Zoro #
G207476872
UPC # 037103358271
Country of Origin China
Category Tape Measures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1135CME-02
- Zoro #
- G207476872
- UPC #
- 037103358271
- Country of Origin
- China
Dimensions
- Blade Length
- 33 ft
- Overall Width
- 3.4 in
- Overall Length
- 4.6 in
Details
- Item
- Gen 1 Tape Measure, 10M/33ft
- Blade Material
- Steel
- Tether Ready
- Yes
- Blade Style
- A25
- Blade Finish
- Nylon Coated
Description
Gen 1 Tape Measure, 10M/33ft