Scroll Compressor, 460V, 3Phase, 126400Btu

  • Mfr # SM125-4RI

  • Zoro # G2076398


product price:  $5,048.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM125-4RI
Zoro #
G2076398
UPC #
-
Country of Origin
France

Dimensions

Overall Width
9 15/16 in
Suction Line Connection Size
1 3/4 in
Discharge Line Connection Size
1 1/4 in
Overall Height
22 13/16 in

Details

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Discharge Line Connection Gender
Male
Suction Line Connection Gender
Male
For Refrigerant Type
R-22
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible
Application Temperature
Air Conditioning
For Lubricant Type
Mineral Oil
Cooling Capacity
125,000 BtuH
Current
24 A
Discharge Line Connection Type
Rotolock Sweat
Suction Line Connection Type
Rotolock Sweat
Electrical Connection Type
Screw Terminals
Compressor Protection
Hermetic

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.