Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 658-10PK

  • Zoro # G2077047


product price:  $6.99
/pk 10, $0.70/ea

Key Features

Light Technology
Incandescent
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Bulb Finish
Clear
Wattage Equivalency
1.12W INC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
658-10PK
Zoro #
G2077047
UPC #
190735571576
Country of Origin
China

Dimensions

Bulb Dia.
3/8 in
Max. Overall Bulb Length
1-1/16"
Light Bulb Dia.
13/32"
Max Overall Bulb Length
1-1/16"
Overall Length
1 1/16 in

Details

Item
Incandescent Bulb
Light Technology
Incandescent
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Bulb Finish
Clear
Wattage Equivalency
1.12W INC
Color Temperature
2400K
Lumens
4 lm
Lighting Technology
Incandescent
Voltage
14V AC
Watts
1.12 W
Rated Life
15,000 hr
Dimmable
No
Light Color
White
Amps
0.08 A
Average Bulb Life
15,000 hr.
Trade Number
658
Bulb Primary Application
Indicator
Bulb Type
Miniature
High Output
No
Bulb Housing
Glass
Bulb Amps
80mA
For Enclosed Fixtures
No
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 658, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.