Pull Handle, SS, 8 In. H, Natural, Threaded Holes

  • Mfr # AN-0755

  • Zoro # G2078142


product price:  $39.19
/ea

Key Features

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN-0755
Zoro #
G2078142
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"-20
Thread Depth
3/4 in
Grip Dia.
1 in
Grip Diameter
1 in

Details

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
3 in
Outer Mounting Hole Ctr. to Ctr.
8"
Item
Pull Handle
Mounting Hole Center to Center
8 in
Shape
Round
Includes
Screws
Load Rated (Y/N)
N
Hardware
Included
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel
Number of Mounting Holes
2
Load Rating
Load Rated
Folding Type
Fixed
Handle Shape
Bridge
Projection Type
Non-Recessed
Standards
ISO 9001:2008
Grip Shape
Round
Includes Hardware
Hardware Included
Count
1
For Industry
Industrial

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Dull, Mounting Hole Center to Center 8 in, Projection 3 in, Grip Dia. 1 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Thread Depth 0.75 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.