This item is Discontinued.

This item is Discontinued.
Men's 5 Composite Toe 11 in MOC Toe Work Boot, Brown, 15, W, IA5093 (Discontinued)
Mfr #
IA5093
Zoro #
G207844541
UPC # 690774581166
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IA5093
- Zoro #
- G207844541
- UPC #
- 690774581166
- Country of Origin
- China
- Item
- 11 in MOC Toe Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- IA5093
- Upper Material
- Leather
- Upper Boot Material
- Leather
Description
Mens Brown Comp Toe 11 in Moc Toe Wat, 1 Pair