Shop RAYMOND
See all product information
Create Account
Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 103514
Zoro # G207867342
product price:Â $22.29
/pk 3, $7.43/ea
Sold in multiples of 9 for $200.61
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.63 in
Color
Blue
End Type
Closed, Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103514
- Zoro #
- G207867342
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 3 1/2 in
- Compressed Length
- 2.63 in
- Compatible Rod Size
- 1/2 in
- Inside Diameter
- 0.5 in
- Free Length
- 3 1/2 in
- Outside Diameter
- 1 in
Details
- Type
- Medium Duty
- Material
- Alloy Steel, Silicon Wire
- Spring Rate
- 145 lb/in
- Color
- Blue
- Item
- Die Spring
- End Type
- Closed, Ground
- Finish
- Chromium
- Standards
- ASTM A877
- System of Measurement
- Inch
- Product Type
- Die Spring
- Series
- US
- Spring Shape
- Cylindrical
Description
Inch Series Die Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.