Die Spring, Alloy Steel;Silicon Wire, PK3
- Mfr # 106506
- Zoro # G207867465
product price:Â
$
25.99
/pk of 3, $8.66/ea
Sold in multiples of 8Â pks for
$207.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.28 in
Color
Green
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106506
- Zoro #
- G207867465
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 1 1/2 in
- Compressed Length
- 1.28 in
- Inside Diameter
- 0.5 in
- Compatible Rod Size
- 1/2 in
- Outside Diameter
- 1 in
- Free Length
- 1 1/2 in
Details
- Type
- Extra Heavy Duty
- Material
- Alloy Steel, Silicon Wire
- Spring Rate
- 1,600 lb/in
- Color
- Green
- Finish
- Chromium
- End Type
- Closed, Ground
- Item
- Die Spring
- Product Type
- Die Spring
- Series
- US
- System of Measurement
- Inch
- Standards
- ASTM A877
- Spring Shape
- Cylindrical
- Shell Material
- Alloy Steel, Silicon Wire
- Wire Color
- Green
Description
Inch Series Die Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.