Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C04800353000M
- Zoro #
- G207867502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Outside Dia.
- 0.48 in
- Wire Dia.
- 0.035 in
- Compressed Length
- 0.96 in
- Wire Diameter
- 0.04 in
- Inside Diameter
- 0.41 in
- Outside Diameter
- 0.48 in
- Compatible Rod Size
- 13/32 in
- Free Length
- 3 in
Details
- Material
- Spring Wire
- Spring Rate
- 2.3 lb/in
- Color
- Gray
- End Type
- Closed, Ground
- Item
- Compression Spring
- Wire Type
- Round
- Finish
- Oil
- Meets/Exceeds
- AMS 5112, ASTM A228
- Product Type
- Compression Spring
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Shell Material
- Spring Wire
- Wire Color
- Gray
Description
Compression Spring Music Wire,Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.