Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK2

  • Mfr # 104524

  • Zoro # G207867663


product price: $25.59
/pk 2, $12.80/ea
Sold in multiples of 8 for $204.72

Key Features

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
4.8 in
Color
Red
Deflection @ Load
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104524
Zoro #
G207867663
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
6 in
Compressed Length
4.8 in
For Rod Size
1/2 in
For Hole Size
1 in
Compatible Rod Size
1/2 in
Free Length
6 in
Outside Diameter
1 in
Inside Diameter
0.5 in

Details

Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
125 lb/in
Color
Red
Deflection @ Load
1.8 in
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Product Type
Die Spring
Standards
ASTM A877
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Inch Series Die Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.