Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Brass, M8, 2, 3 Wires, Shielded

  • Mfr # IE5338
  • Zoro # G207877525
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
8 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IE5338
Zoro #
G207877525
UPC #
-
Country of Origin
Mexico
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30 V DC
Electrical Connection
M8
Output Circuit Type
NPN and PNP
Output Circuit Number of Wires
2, 3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
3 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A017
Proximity Sensor Electrical Connection
M8 Connector
Proximity Sensor Operating Frequency
800 Hz
IP Rating
IP65, IP67
Includes
(2) Lock Nuts
Operating Temp. Range
0 Degrees to 60 Degrees C
Embedded software included
yes
Items supplied
lock nuts: 2
Reverse polarity protection
yes
Thread designation
M8 x 1
Operating voltage [V]
10...30 DC
Switch point drift [mm]
-10...10
Housing
threaded type
Short-circuit protection
yes
Display
switching status 4 LED, yellow
Materials
brass white bronze coated; sensing face: LCP orange; LED window: PPSU; lock nuts: brass white bronze coated
UL approval
Ta 0...60°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A017 File number UL E174191
Overload protection
yes
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Sensing range [mm]
3
Electrical design
PNP/NPN
Switching frequency DC [Hz]
800
Hysteresis [% of Sr]
1...20
Protection
IP 65; IP 67; (with ifm socket duly screwed on)
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Real sensing range Sr [mm]
3± 10 %
Tightening torque [Nm]
A = 5 mm: 1,5 Nm; B = 2 Nm
Permanent current rating of switching output DC [mA]
100
Mounting
flush mountable
MTTF [years]
1858
Protection class
III
Ambient temperature [°C]
0...60
Minimum load current [mA]
2; (only in 2-wire operation)
Operating distance [mm]
0...2.4
Max. leakage current [mA]
0.5; (only in 2-wire operation)
Max. voltage drop switching output DC [V]
3.5
Ambient temperature [°C]
0...60
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
140 Degrees F
Sensing Method
Inductive
Output Circuit Voltage - Maximum
3.5 V DC
Number of Pins
3
Output Circuit Current - Maximum
100 mA
Body Finish
Bronze Coated
Operating Temperature - Minimum
32 Degrees F
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
800 Hz
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
8 mm
Length
40 mm
Dimensions [mm]
M8 x 1 / L = 40
Overall Height
40 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type NPN, PNP, Max. Detecting Distance 3 mm, Proximity Sensor Electrical Connection M8 Connector, Output Mode NO, IP Rating IP65, IP67, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range 0 Degrees to 60 Degrees C

Ratings & reviews