Shop SOSS
See all product information
Create Account
Concealed Hinge, Zamac/Steel Material, PR
Mfr # 204CUS26D
Zoro # G207877556
product price:Â
$
35.79
/pr
Key Features
Material
Zamac/Steel
Finish
Satin Chrome
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204CUS26D
- Zoro #
- G207877556
- UPC #
- -
- Country of Origin
- United States
- Item
- Concealed Hinge
- Material
- Zamac/Steel
- Finish
- Satin Chrome
- Range of Motion
- 180 Degrees
- Ligature Resistant
- No
- Holes per Leaf
- 2
- Orientation
- Non Handed
- Corners
- Rounded
- Pin Material
- Steel
- Pin Type
- Nonremovable
- Standards
- REACH Compliant, RoHS Compliant
- Mounting
- Full Mortise
- Holes
- With
- Hardware
- Included
- Removable Pin
- No
- Includes Hardware
- Hardware Included
- Range of Motion - Maximum
- 180 Degrees
- Mounting Style
- Full Mortise
- Number of Holes per Leaf
- 2
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Corner Type
- Round
- Hand Orientation
- Non-Handed
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 2 3/8 in Door Leaf Height, 2 3/8 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.729 in Door Leaf Thickness, 0.729 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type