Concealed Hinge, Zamac/Steel Material, PR

  • Mfr # 303CUS4

  • Zoro # G207877631


product price:  $25.89
/pr

Key Features

Material
Brass
Finish
Satin Brass
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303CUS4
Zoro #
G207877631
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1/2 in
Frame Leaf Height
1 1/2 in
Frame Leaf Thickness
0.641 in
Door Leaf Width
1/2 in
Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.641 in
Required Door Thickness
11/16 in
Overall Width
1 3/8 in
Door Thickness - Maximum
11/16 in
Door Thickness - Minimum
1 in

Details

Item
Concealed Hinge
Material
Brass
Finish
Satin Brass
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Orientation
Non Handed
Corners
Rounded
Pin Material
Steel
Pin Type
Nonremovable
Hardware
Included
Standards
REACH Compliant, RoHS Compliant
Mounting
Full Mortise
Holes
With
Number of Holes per Leaf
2
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Brass, Clear Coated
Includes Hardware
Hardware Included
Corner Type
Round
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Removable Pin
No

Description

Concealed Hinge, Brass Material, Satin Brass Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.641 in Door Leaf Thickness, 0.641 in Frame Leaf Thickness, 11/16 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.