Shop DUALVEE
See all product information
Create Account
Track, 48 in L, 0.437 in W, 0.187 inH
- Mfr # T1SS-4
- Zoro # G208061534
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Rail Finish
Hardened Steel
For Use With
DualVee Guide Wheels
Mounting Hole Center to Center
2 in
Mounting Hole Size
0.156 in
Rail Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1SS-4
- Zoro #
- G208061534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.156 in
- Size
- 1
- Overall Length
- 48 in
- Overall Height
- 0.187 in
- Overall Width
- 0.437 in
- Manufacturer Size
- 1
- Undercut Depth
- 0.062 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Item
- Track
- Rail Finish
- Hardened Steel
- For Use With
- DualVee Guide Wheels
- Mounting Hole Center to Center
- 2 in
- Rail Material
- Stainless Steel
- Agency Compliance
- AISI
- System of Measurement
- Inch
- Series
- DualVee
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.25 in
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 48 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Stainless Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.