This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XH5
- Zoro #
- G208061671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Width
- 30 in
- For Work Station Width
- 96 in
- Overall Depth
- 96 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Includes Stringer
- No
- Edge Shape
- Square
- Includes Mounting Hardware
- Yes
- Top Material Finish
- Lacquered
- Top Material
- Hardwood
- Compatible with Series
- G-HT
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible Brand
- Tennsco
- Compatible with Manufacturer Part Number
- Universal
- Top Load Capacity
- 4,000 lb
- For Location
- Indoor
- Product Type
- Workbench Top
- Number of Legs Required
- 3
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 96 in, Overall Width 30 in, Top Material Finish Lacquered, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 4,000 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series G-HT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.