Shop DUALVEE
See all product information
Create Account
Track, 73 in L, 1.062 in W, 0.437 inH
- Mfr # T4SS730019
- Zoro # G208061794
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Rail Finish
Hardened Steel
Rail Material
Stainless Steel
Agency Compliance
AISI
Mounting Hole from Shaft End
0.5 in
Mounting Hole Center to Center
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4SS730019
- Zoro #
- G208061794
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Rail Finish
- Hardened Steel
- Rail Material
- Stainless Steel
- Agency Compliance
- AISI
- Mounting Hole from Shaft End
- 0.5 in
- Mounting Hole Center to Center
- 4 in
- For Use With
- DualVee Guide Wheels
- Series
- DualVee
- System of Measurement
- Inch
- Number of Mounting Holes
- 19
- Edge Angle
- 90 Degrees
- Rail Type
- Slide
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.5 in
- Compatible Product Type
- DualVee Guide Wheels
Dimensions
- Mounting Hole Size
- 0.344 in
- Overall Width
- 1.062 in
- Overall Height
- 0.437 in
- Overall Length
- 73 in
- Size
- 4
- Undercut Depth
- 0.125 in
- Manufacturer Size
- 4
- Wire Rope Length
- 73 in
- Length
- 73 in
Description
Track, Overall Length 73 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Stainless Steel, Manufacturer Size 4, Number of Mounting Holes 19, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.