Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 60.5" L, 0.437" W
Mfr # T1605031
Zoro # G208061879
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole from Shaft End
0.25 in
Mounting Hole Size
0.156 in
Rail Finish
Hardened Steel
Mounting Hole Center to Center
2 in
For Use With
DualVee Guide Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1605031
- Zoro #
- G208061879
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Mounting Hole from Shaft End
- 0.25 in
- Rail Finish
- Hardened Steel
- Mounting Hole Center to Center
- 2 in
- For Use With
- DualVee Guide Wheels
- Rail Material
- Carbon Steel
- Agency Compliance
- AISI
- Number of Mounting Holes
- 31
- Series
- DualVee
- System of Measurement
- Inch
- Mounting Hole Center to Shaft End
- 0.25 in
- Rail Type
- Slide
- Standards
- AISI
- Edge Angle
- 90 Degrees
Description
Track, Overall Length 60.5 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 31, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.