Track, 72.5 in L, 0.437 in W, 0.187 inH
- Mfr # T1725037
- Zoro # G208061886
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole from Shaft End
0.25 in
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Mounting Hole Center to Center
2 in
Mounting Hole Size
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1725037
- Zoro #
- G208061886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.156 in
- Size
- 1
- Overall Length
- 72.5 in
- Overall Width
- 0.437 in
- Overall Height
- 0.187 in
- Undercut Depth
- 0.062 in
- Manufacturer Size
- 1
- Wire Rope Length
- 72.5 in
- Length
- 72.5 in
Details
- Item
- Track
- Mounting Hole from Shaft End
- 0.25 in
- For Use With
- DualVee Guide Wheels
- Rail Finish
- Hardened Steel
- Mounting Hole Center to Center
- 2 in
- Rail Material
- Carbon Steel
- Agency Compliance
- AISI
- Series
- DualVee
- Number of Mounting Holes
- 37
- System of Measurement
- Inch
- Rail Type
- Slide
- Mounting Hole Center to Shaft End
- 0.25 in
- Edge Angle
- 90 Degrees
- Standards
- AISI
Description
Track, Overall Length 72.5 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 37, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.