Shop KIPP
See all product information
Create Account
Diamond Locating Pin, Head 25 mm dia
- Mfr # K0817.252
- Zoro # G208073254
product price:Â
$
41.89
/ea
Key Features
Material
Tool Steel
Head Diameter
25 mm
Shank Outside Diameter
25 mm
System of Measurement
Metric
Head Height
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.252
- Zoro #
- G208073254
- UPC #
- 4059245234165
- Country of Origin
- Japan
Dimensions
- Head Diameter
- 25 mm
- Shank Outside Diameter
- 25 mm
- Head Height
- 19 mm
- Shank Length
- 49 mm
Details
- Item
- Diamond Locating Pin
- Material
- Tool Steel
- System of Measurement
- Metric
- Standards
- RoHS
- Head Shape
- Diamond
- Shouldered
- No
- Shell Material
- Tool Steel
Description
Diamond Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Diamond, Head Diameter 25 mm, Head Height 19 mm, Shank Outside Diameter 25 mm, Material Tool Steel, Shank Length 49 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.