This item is Discontinued.

This item is Discontinued.
Paper Insert, Chill-R, Corr, 32 ect, PK60 (Discontinued)
Mfr #
C2PL150-16CB
Zoro #
G208104521
Country of Origin United States
Category Insulation and Cold Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2PL150-16CB
- Zoro #
- G208104521
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Insert
- Sub-Brand
- Chill-R
- Shipping Box Material
- Corrugate
- Board Test
- 32 ect
- Insert Material
- Paper
- Standards
- FDA/ C2C certified
Dimensions
- Insert Wall Thickness
- 1.5 in
Description
Paper Insert, Shipping Box Material Corrugate, Insert Material Paper, Inside LxWxH 16x16x16 in, Insert Wall Thickness 1.5 in, Board Test 32 ect, Standards FDA/ C2C certified, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.