This item is Discontinued.

This item is Discontinued.
Paper Insert, Chill-R, Corr, 32 ect, PK140 (Discontinued)
Mfr #
C2PL150-12CB
Zoro #
G208104538
Country of Origin United States
Category Insulation and Cold Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2PL150-12CB
- Zoro #
- G208104538
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Insert
- Sub-Brand
- Chill-R
- Insert Material
- Paper
- Board Test
- 32 ect
- Shipping Box Material
- Corrugate
- Standards
- FDA/ C2C certified
Dimensions
- Insert Wall Thickness
- 1.5 in
Description
Paper Insert, Shipping Box Material Corrugate, Insert Material Paper, Inside LxWxH 12x12x12 in, Insert Wall Thickness 1.5 in, Board Test 32 ect, Standards FDA/ C2C certified, Package Quantity 140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.