This item is Discontinued.

Ifm Photoelectric Sensor, M12, Right Angle, Rectangular, PNP NO/NC OGD596

Photoelectric Sensor, M12, Right Angle, Rectangular, PNP NO/NC (Discontinued)

  • Mfr # OGD596
  • Zoro # G208104552
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGD596
Zoro #
G208104552
UPC #
-
Country of Origin
Germany

Dimensions

Width
22.5 mm
Depth
61.7 mm
Overall Height
62 mm
Length
45.2 mm
Wave length [nm]
650
Dimensions [mm]
61.7 x 22.5 x 45.2
Max. light spot width [mm]
3
Max. light spot height [mm]
3
Light spot dimensions refer to
at maximum range
Overall Width
23 mm
Overall Depth
45 mm

Details

Item
Photoelectric Sensor
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
IP Rating
IP65, IP67
Output Circuit Type
PNP NO/NC
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Operating Temp. Range
-25 Degrees to 50 Degrees C
Response Time
6 msec
Operating Frequency
33 Hz
Body Material
Stainless Steel
Power Requirement
10 to 30 V DC
Case Material
Stainless Steel
Display
switching status 2 x LED, yellow 1 x alphanumeric display, 3-digit
Measurement Range
0.025 to 0.3 m
Max. Current Load
100 mA
Storage temperature [°C]
-30...80
Required master port type
A
Measuring range [m]
0.025...0.3
Thread designation
M18 x 1
Materials
housing: stainless steel (1.4404 / 316L); PPSU; ABS; PMMA; PBT / PC; EPDM; front pane: glass
Current consumption [mA]
< 75
Current consumption reference voltage [V]
24
Range [mm]
25...300
Notes on laser protection
Caution: laser light laser class: 1 EN / IEC60825-1:2007 EN / IEC60825-1:2014 Complies with 21 CFR 1040 except for deviations pursuant to Laser Notice No. 50, dated June 2007.
IO-Link revision
1.1
Overload protection
yes
SDCI standard
IEC 61131-9
SIO mode
yes
Protection
IP 65; IP 67
Permanent current rating of switching output DC [mA]
100; (per output)
EMC
EN 60947-5-2
Communication interface
IO-Link
Items supplied
lock nuts: 2
Application [m]
0.03...0.3
Process data analogue
2
Typ. lifetime [h]
50000
Profiles
Smart Sensor: Sensor Identification; Binary Data Channel; Process Value; Sensor Diagnosis
Protection class
III
Background suppression [m]
0.03...19.2
Min. process cycle time [ms]
6
Operating voltage [V]
10...30 DC; (operating voltage "supply class 2" according to cULus)
Ambient temperature [°C]
-25...50
Electrical design
PNP
Type of short-circuit protection
pulsed
Lens alignment
side lens
Reverse polarity protection
yes
Process data binary
2
Type of light
red light
Laser protection class
1
Transmission type
COM2 (38,4 kBaud)
Sampling rate [Hz]
33
MTTF [years]
181
Operating Temperature - Maximum
122 Degrees F
Load Current - Maximum
100 mA
Emitted Sensor Light
Red Light
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
300 mm
Sensing Distance - Minimum
0 mm
Switching Frequency
33 Hz

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.