Shop DUALVEE
See all product information
Create Account
Concentric Bushing, 6 mm Bore, 13.44 mm L
- Mfr # M2PWBC
- Zoro # G208104705
product price:Â
$
22.99
/ea
Key Features
Adjustibliity
Concentric
Size
2
System of Measurement
Metric
Maximum Operating Temperature
500 Degrees F
Wheel Mount Length
10.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2PWBC
- Zoro #
- G208104705
- UPC #
- -
- Country of Origin
- United States
- Item
- Concentric Bushing
- Adjustibliity
- Concentric
- System of Measurement
- Metric
- Maximum Operating Temperature
- 500 Degrees F
- Minimum Operating Temperature
- -94 Degrees F
- Bushing Material
- 303 Stainless Steel
- Series
- DualVee
Dimensions
- Size
- 2
- Wheel Mount Length
- 10.8 mm
- Head Thickness
- 2.64 mm
- Bushing Outside Diameter
- 14.22 mm
- Overall Length
- 13.44 mm
- Bore Diameter
- 6 mm
- Wire Rope Length
- 13.44 mm
- Length
- 13.44 mm
- Bottle Size
- 2
- Size - Alpha
- 2
- Container Size
- 2
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 6 mm, Bushing Material 303 Stainless Steel, Head Thickness 2.64 mm, Overall Length 13.44 mm, Series DualVee, Size 2, System of Measurement Metric, Wheel Mount Length 10.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 14.22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.