Shop DUALVEE
See all product information
Create Account
Eccentric Bushing, 0.5625" Bore, 1.555" L
- Mfr # BX4XLSS
- Zoro # G208104736
product price:Â
$
32.89
/ea
Key Features
Wheel Mount Length
0.99 in
Adjustibliity
Eccentric
Head Width
1.25 in
Series
DualVee
Head Thickness
0.565 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX4XLSS
- Zoro #
- G208104736
- UPC #
- -
- Country of Origin
- United States
- Item
- Eccentric Bushing
- Adjustibliity
- Eccentric
- Series
- DualVee
- Eccentric Offset
- 0.06 in
- Bushing Material
- 303 Stainless Steel
- Maximum Operating Temperature
- 500 Degrees F
- System of Measurement
- Inch
- Minimum Operating Temperature
- -94 Degrees F
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.563 in, Bushing Material 303 Stainless Steel, Head Thickness 0.565 in, Overall Length 1.555 in, Series DualVee, Size 4XL, System of Measurement Inch, Wheel Mount Length 0.99 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 1.25 in, Eccentric Offset 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.