Shop IFM
See all product information
Create Account
Multicode Reader, Infrared Light, 400 mA
Mfr # O2I503
Zoro # G208127520
product price:Â
$
1,993.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage
18 to 30V DC
Current Consumption
400 mA
Minimum Ambient Temperature
-10 Degrees C
Lens Type
Wide Angle
Image Resolution
1280 x 960 px
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O2I503
- Zoro #
- G208127520
- UPC #
- -
- Country of Origin
- Germany
- Item
- Multicode Reader
- Operating Voltage
- 18 to 30V DC
- Current Consumption
- 400 mA
- Minimum Ambient Temperature
- -10 Degrees C
- Lens Type
- Wide Angle
- Image Resolution
- 1280 x 960 px
- Transmission Rate
- 10 MBps, 100 MBps
- Maximum Ambient Temperature
- 50 Degrees C
- Electrical Design
- PNP/NPN
- Operating Distance
- 35 mm
- Communication Interface
- Ethernet
- Standards
- CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
- Number of Digital Inputs
- 1
- Housing Material
- Diecast Zinc Powder Coated
- Features
- Integrated Memory Stick, Several Codes and Text Lines Simultaneously
- Type of light
- Infrared Light
- Number of Digital Outputs
- 2
- Maximum Reading Rate
- 40 Hz
- Protection Features
- IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Description
Multicode Reader, Communication Interface Ethernet, Current Consumption 400 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Wide Angle, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.