Shop IFM
See all product information
Create Account
Ring Light Illumination Unit, 800 mA
Mfr # O2D917
Zoro # G208138427
product price:Â
$
1,306.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum Black Anodized
Design
Ring
Standards
CE, DIN EN 62471:2008, UKCA
Lens Material
Glass
Overall Length
20.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O2D917
- Zoro #
- G208138427
- UPC #
- -
- Country of Origin
- Germany
- Item
- Ring Light Illumination Unit
- Housing Material
- Aluminum Black Anodized
- Design
- Ring
- Standards
- CE, DIN EN 62471:2008, UKCA
- Lens Material
- Glass
- Protection Features
- IP65, Overheat Protection
- Minimum Ambient Temperature
- -10 Degrees C
- Illuminated Field
- 66 mm (Internal)/106 mm (External)
- Maximum Ambient Temperature
- 55 Degrees C
- Type of Operation
- High Light Intensity (Pulsed, Permanent Operation with Cooling Only), Normal Light Intensity (Permanent Operation Possible)
- Electrical Connection Type
- M12 Connector
- Type of light
- Infrared Light
- Current Consumption
- 800 mA
- Operating Voltage
- 24V DC
Description
Ring Light Illumination Unit, Current Consumption 800 mA, Design Ring, Electrical Connection Type M12 Connector, Housing Material Aluminum Black Anodized, Illuminated Field 66 mm (Internal)/106 mm (External), Lens Material Glass, Maximum Ambient Temperature 55 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Outside Diameter 122 mm, Overall Length 20.5 mm, Protection Features IP65, Overheat Protection, Standards CE, DIN EN 62471:2008, UKCA