Shop BOSCH
See all product information
Create Account
Hole Saws, 5/8" dia., Bi-Metal, Shank 1/4"
- Mfr # HBT063
- Zoro # G208229651
product price:Â
$
7.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Primary Saw Application
Drywall, Metal, Plastic, Wood
Tooth Material
Bi-Metal
Max. Cutting Depth
1 3/4 in
Arbor Design
Arbor Not Included
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBT063
- Zoro #
- G208229651
- UPC #
- 000346663433
- Country of Origin
- China
- Primary Saw Application
- Drywall, Metal, Plastic, Wood
- Tooth Material
- Bi-Metal
- Arbor Design
- Arbor Not Included
- Teeth per Inch
- 5
- Item
- Hole Saw
- Primary Material Application
- Drywall; Metal; Plastic; Wood
- Replacement Arbor
- Mfr. No. HBT063
- Number of Teeth (Hole Cutters Only)
- 5 Teeth Per Inch
- For Workpiece Material
- Drywall, Metal, Plastic, Wood
Dimensions
- Max. Cutting Depth
- 1 3/4 in
- Shank Size
- 1/4 in
- Saw Dia.
- 5/8"
- Pilot Drill Size
- 5/8 in dia. x 1 1/8 in L
- Cutting Depth - Maximum
- 1 3/4 in
- Pilot Drill Diameter
- 5/8 in
- Overall Diameter
- 5/8 in
- Pilot Drill Length
- 1 1/8 in
Description
Hole Saw, Primary Material Application Drywall; Metal; Plastic; Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 5/8 in, Teeth per Inch 5, Number of Teeth (Hole Cutters Only) 5 Teeth Per Inch, Max. Cutting Depth 1 3/4 in, Replacement Arbor Mfr. No. HBT063, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size 5/8 in dia. x 1 1/8 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.