Shop KRYLON INDUSTRIAL

Spray Paint, Industrial Yellow, Gloss, Solvent, 15 oz

  • Mfr # K00479008
  • Zoro # G208232149

product price: 
$
10.39
/ea

Key Features

Color
Industrial Yellow
Net Weight
15 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
30 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K00479008
Zoro #
G208232149
UPC #
724504004790
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Spray Paint
Color
Industrial Yellow
Net Weight
15 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
30 min
Exposure Conditions
Exterior, Interior
VOC Content
65
Dry Time Tack Free
60 min
Resin Type
Acrylic Alkyd Enamel
Standards
VOC and MIR Compliant
Coverage Area
30 to 35 sq ft
Compatible Surface Material
Aluminum, Metal, Steel
Finish Texture
No Texture
UV Resistant
No
Series Number
Tough Coat Advanced
Opacity
100 %
Shelf Life
60 mo
Container Type
Can
Dry Time to Recoat
24 hr
Minimum Application Temperature
55 Degrees F
Paint Dispensing Style
Upright
Maximum Temperature Resistance
300 Degrees F
Coating Application
Rust Barrier
Reflective
No
Surface Texture
Smooth
VOC Content Weight Percentage
37.36 %
Flammability
Flammable
Resistance Properties
Corrosion Resistant, Rust Resistant
Maximum Application Temperature
75 Degrees F
Heat Resistant
Yes
Sub Brand
Tough Coat Advanced
VOC Compliant
Yes
Use Location
Exterior, Interior

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Barrier, Color Family Yellow, Compatible Surface Material Aluminum, Metal, Steel, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Alkyd Enamel, Color Industrial Yellow, Container Size 15 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Tough Coat Advanced, Container Type Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.